!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,ALUMINUM,DIGITAL,LED

FLASHLIGHT,ALUMINUM,DIGITAL,LED

ENERGIZER

FLASHLIGHT,ALUMINUM,DIGITAL,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,ALUMINUM,DIGITAL,LED

FLASHLIGHT,ALUMINUM,DIGITAL,LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.78 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENPMHRL9
  • Mfr. Model # ENPMHRL9
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.279 lbs

Technical Specs

  • ItemFlashlight
  • Battery Size21700
  • Number of Batteries1
  • Beam PatternFocused
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness2000
  • Weight with Batteries471 g
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Special FeaturesEmergency Strobe Light, Shaterproof Lens
  • Switch TypePush Button
  • Brightness Levels2
  • IncludesBatteries
  • Lens MaterialPolycarbonate
  • Maximum Run Time7 hr
  • Power SourceLi-Ion
  • StandardsANSI FL1
  • Battery Chemistry Li Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Silver
  • Lighting Technology LED
  • Maximum Beam Distance 250
  • Run Time at Maximum Brightness 3 hr
  • Includes Charger 1 USB Charging Cable
  • Beam Focus Digital
  • Drop Rating 1.0 m
  • IP Rating IPX4
  • Switch Location Side
  • Beam Distance Levels 250 m
  • Grip Style Ribbed
  • Lamp Life Limited Lifetime
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 2-23/64 in
  • Run Time Levels 3hr and 7hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list