!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,AAA,ALUMINUM,235 LM,BLACK

FLASHLIGHT,AAA,ALUMINUM,235 LM,BLACK

KLEIN TOOLS

FLASHLIGHT,AAA,ALUMINUM,235 LM,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,AAA,ALUMINUM,235 LM,BLACK

FLASHLIGHT,AAA,ALUMINUM,235 LM,BLACK

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN56028
  • Mfr. Model # 56028
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemFlashlight
  • Battery SizeAAA
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes2
  • Run Time at Maximum Brightness6 hr
  • Includes ChargerNo
  • Beam FocusAdjustable
  • Drop Rating3 m
  • Intrinsically SafeNo
  • Mount TypeClip, Magnet
  • Switch LocationTail
  • ApplicationGeneral Purpose
  • Brightness Levels100 lm, 235 lm
  • Maximum Run Time12 hr
  • Resistance PropertiesDustproof, Waterproof
  • StandardsCE Certified, FL 1, REACH, RoHS Compliant
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Brightness 235 lm
  • Weight with Batteries 5.4 oz
  • Beam Colour White
  • Includes Secondary Light Yes
  • Hazardous Location Specification Not Rated
  • IP Rating IP67
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Body Diameter 1 1/4 in
  • Grip Style Cushioned
  • Overall Length 4 3/4 in
  • Run Time Levels 12 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list