!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
7060 FLASHLIGHT, LED, XENOY, BLACK, POLYCARBONATE LENS, 8 2/3 IN L, 5,000 HR LAMP LIFE, BODY MOUNT

7060 FLASHLIGHT, LED, XENOY, BLACK, POLYCARBONATE LENS, 8 2/3 IN L, 5,000 HR LAMP LIFE, BODY MOUNT

PELICAN

7060 FLASHLIGHT, LED, XENOY, BLACK, POLYCARBONATE LENS, 8 2/3 IN L, 5,000 HR LAMP LIFE, BODY MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
7060 FLASHLIGHT, LED, XENOY, BLACK, POLYCARBONATE LENS, 8 2/3 IN L, 5,000 HR LAMP LIFE, BODY MOUNT

7060 FLASHLIGHT, LED, XENOY, BLACK, POLYCARBONATE LENS, 8 2/3 IN L, 5,000 HR LAMP LIFE, BODY MOUNT

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $348.63 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC7060-061-110
  • Mfr. Model # 070600-0001-110
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

This 7060 series flashlight Xenoy includes battery, desk, dash charger, power supply, batteries. Plus it meets the standards for FL1. It also has one lithium-ion battery, and a lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery Size18650
  • Number of Batteries1
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance207 m
  • Run Time at Maximum Brightness68 hr
  • Includes ChargerYes
  • IP RatingIPX4
  • Series7060
  • Switch LocationTail
  • Beam Distance Levels44 m, 131 m, 207 m
  • Brightness Levels26 lm, 218 lm, 535 lm
  • Lamp Life5,000 hr
  • Manufacturer Warranty LengthLifetime
  • Overall Length8 2/3 in
  • Run Time Levels3 hr 45 min, 12 hr, 68 hr
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material Xenoy
  • Number of Light Output Modes 3
  • Maximum Brightness 535 lm
  • Weight with Batteries 104 oz
  • Drop Rating 1.5 m
  • Mount Type Body
  • Special Operating Modes Strobe
  • Switch Type 3 Way Side, Tail
  • Beam Intensity Levels 481 cd, 4,297 cd, 10,707 cd
  • Includes Battery, Desk, Dash Charger, Power Supply
  • Lens Material Polycarbonate
  • Maximum Run Time 68 hr
  • Power Source Battery
  • Standards FL1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list