!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT 3G 3D LED - BLACK

FLASHLIGHT 3G 3D LED - BLACK

MAGLITE

FLASHLIGHT 3G 3D LED - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT 3G 3D LED - BLACK

FLASHLIGHT 3G 3D LED - BLACK

MAGLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLTML300L-S3016
  • Mfr. Model # ML300L-S3016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Product Details

This flashlight is made of aluminum and is designed for industrial use. Plus it meets the standards for FL1. It also has three alkaline batteries, and a limited lifetime warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeD
  • Number of Batteries3
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance403 m
  • Weight with Batteries26.4 oz
  • Beam FocusAdjustable
  • IP RatingIPX4
  • Switch TypePush Button
  • Beam Distance Levels406 m
  • Body Diameter2 1/4 in
  • Lamp Life100,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length11 3/4 in
  • Resistance PropertiesWater Resistant
  • StandardsFL1
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Material Aluminum
  • Number of Light Output Modes 1
  • Maximum Brightness 746 lm
  • Includes Charger No
  • Drop Rating 1 m
  • Special Operating Modes No Special Light Output
  • Application Industrial
  • Beam Intensity Levels 40,596 cd
  • Brightness Levels 746 lm
  • Lens Material Polycarbonate
  • Maximum Run Time 32 hr
  • Power Source Battery
  • Run Time Levels 16 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list