!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLARE JIC TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, 45 ° ELBOW, 7,500 PSI, ¾ IN OD, 1⅜ IN HEX

FLARE JIC TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, 45 ° ELBOW, 7,500 PSI, ¾ IN OD, 1⅜ IN HEX

PARKER

FLARE JIC TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, 45 °  ELBOW, 7,500 PSI, ¾ IN OD, 1⅜ IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLARE JIC TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, 45 ° ELBOW, 7,500 PSI, ¾ IN OD, 1⅜ IN HEX

FLARE JIC TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, 45 ° ELBOW, 7,500 PSI, ¾ IN OD, 1⅜ IN HEX

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE12WNTX-S
  • Mfr. Model # 12 WNTX-S
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This flare jic tube fitting and adapter meets the standards for ISO 6149, ISO 8434-2, SAE J514, has a maximum operating pressure of 7,500 psi and is designed for the following applications: hydraulic fluid and gas handling connections. It is made of steel with a Toughshield Plus plating finish/coating. In addition, it is a 45 Degrees elbow. Plus, it has a 1⅜ inch hex size.

Technical Specs

  • ItemFlare JIC Tube Fitting and Adapter
  • Fitting Side A Nominal Pipe Size1 1/16 in
  • Fitting Side B GenderMale
  • Fitting Side B Type37 Degrees Flare
  • Pipe Fitting MaterialSteel
  • StandardsISO 6149, ISO 8434-2, SAE J514
  • Basic Fitting ShapeElbow
  • Fitting Side A Outside Diameter3/4 in
  • Fitting Side B Outside Diameter3/4 in
  • Hex Size1 3/8 in
  • Fitting Side A Gender Male
  • Fitting Side A Type 37 Degrees Flare
  • Fitting Side B Nominal Pipe Size 1 1/16 in
  • Maximum Operating Pressure 7,500 psi
  • Specific Fitting Shape 45 Degrees Elbow
  • Application Hydraulic Fluid, Gas Handling Connections
  • Finish/Coating ToughShield Plus Plating
  • Fitting Side A Pipe Threading 12
  • Fitting Side B Pipe Threading 12

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list