!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAPWHEEL 5X20MMX5/8-11 40

FLAPWHEEL 5X20MMX5/8-11 40

KLINGSPOR

FLAPWHEEL 5X20MMX5/8-11 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAPWHEEL 5X20MMX5/8-11 40

FLAPWHEEL 5X20MMX5/8-11 40

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.50 / EACH

EHC: EHC :
Min Qty 5 = $227.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS280236
  • Mfr. Model # 280236
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The WSM 617 angle grinder flap wheel is ideal for metal grinding and finishing. The threaded hub quickly attaches to standard angle grinders with no tools required. Size 5 inches. Arbor size 5/8-11 inches. Grit 40.

Technical Specs

  • ItemFlap Wheel
  • Abrasive MaterialAluminum Oxide
  • SeriesWSM 617
  • Backing WeightXF
  • Abrasive Type Coated
  • Overall Diameter 5 in
  • Backing Material Plastic
  • Grit 40
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list