FLAP WHEEL, MINI, 40 GRIT, SHANK 1/4 X 2 X 2 IN DIA, COATED ALUMINUM OXIDE ABRASIVE
FLAP WHEEL, MINI, 40 GRIT, SHANK 1/4 X 2 X 2 IN DIA, COATED ALUMINUM OXIDE ABRASIVE
KLINGSPOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 1/4-inch shank, 2-inch length x 2-inch diameter mandrel-mounted mini flap wheel is made with 40 grit aluminum oxide abrasive coated cloth flaps on a spindle-mounted core. It operates at a maximum RPM of 25000 and is suitable for use on all metals, plastics and wood.
Technical Specs
Item Flap Wheel
Abrasive Type Coated
Grit 40
Flap Width 2 in
Shank Size 1/4 in
Grade Coarse
Abrasive Material Aluminum Oxide
Backing Weight X
Series KM 613
Maximum Operating Speed 15,200 RPM
Overall Diameter 2 in
Country of Origin Germany
(subject to change)
Alternate Products
KLINGSPOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.94
/ each