!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAP DISC, FOR STEEL, TYPE 27, 80 GRIT, 4 1/2 IN DIA, 5/8"-11, ZIRCONIA ALUMINA, PK 10

FLAP DISC, FOR STEEL, TYPE 27, 80 GRIT, 4 1/2 IN DIA, 5/8"-11, ZIRCONIA ALUMINA, PK 10

WALTER SURFACE TECHNOLOGIES

FLAP DISC, FOR STEEL, TYPE 27, 80 GRIT, 4 1/2 IN DIA, 5/8"-11, ZIRCONIA ALUMINA, PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAP DISC, FOR STEEL, TYPE 27, 80 GRIT, 4 1/2 IN DIA, 5/8"-11, ZIRCONIA ALUMINA, PK 10

FLAP DISC, FOR STEEL, TYPE 27, 80 GRIT, 4 1/2 IN DIA, 5/8"-11, ZIRCONIA ALUMINA, PK 10

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT06W458
  • Mfr. Model # 06W458
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This Type 27 flap disc provides a high removal rate on steel. This 80-grit disc is 4 1/2 inches in diameter, with a 5/8"-11 arbor size and a maximum 13300 RPM. Made with zirconia alumina, this disc is suitable for blending sharp corners, heavy deburring, or blending in fillet welds. Available in a pack of 10.

Technical Specs

  • ItemFlap Disc
  • Backing Plate MaterialECO-TRIM(TM)
  • Connector TypeThreaded Hole
  • Overall Diameter4 1/2 in
  • Backing MaterialECO-TRIM(TM)
  • Maximum Operating Speed13,300 RPM
  • Abrasive Material Zirconia Aluminum Oxide
  • Connector Size 5/8"-11
  • Flap Disc Type Type 27S
  • Series ALLSTEEL(TM)
  • Grit 80
  • Features Trimmable
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list