PIPE FLANGE: STEEL, SOCKET WELD FLANGE, 2 IN PIPE SIZE, CLASS 150, 4 BOLT HOLES
PIPE FLANGE: STEEL, SOCKET WELD FLANGE, 2 IN PIPE SIZE, CLASS 150, 4 BOLT HOLES
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Similar to slip-on flanges, but a lip supports the pipe while welding. Counter-bored to accept the pipe before being fillet welded. Flange and pipe bore are the same, to enhance flow characteristics.
Technical Specs
Item Metal Pipe Flange
Specific Fitting Shape Socket Weld Flange
Nominal Pipe Size 2 in
Flange Outside Diameter 5 15/16 in
Pipe Fitting Material Steel
Class Class 150
Maximum Operating Pressure 150 psi
Number of Bolt Holes 4
Bolt Hole Diameter 5/8 in
Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Basic Fitting Shape Flange
Low Lead Compliance Level No Lead Content
Connection Surface Raised Face
Fitting Connection Type Flanged x Socket Weld
Flange Thickness 11/16 in
Finish/Coating Anodized
For Pipe Schedule 40
Temp. Range -29 Degrees to 425 Degrees F
Bolt Circle Diameter 3/4 in
Colour Black
Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Country of Origin China
(subject to change)