!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING FLANGE GASKET: CLASS 150, SILICONE, FOR 1¼ IN PIPE, 1/16 IN THICK, 1 21/32 IN ID

RING FLANGE GASKET: CLASS 150, SILICONE, FOR 1¼ IN PIPE, 1/16 IN THICK, 1 21/32 IN ID

USA SEALING

RING FLANGE GASKET: CLASS 150, SILICONE, FOR 1¼ IN PIPE, 1/16 IN THICK, 1 21/32 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING FLANGE GASKET: CLASS 150, SILICONE, FOR 1¼ IN PIPE, 1/16 IN THICK, 1 21/32 IN ID

RING FLANGE GASKET: CLASS 150, SILICONE, FOR 1¼ IN PIPE, 1/16 IN THICK, 1 21/32 IN ID

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKFG1422
  • Mfr. Model # BULK-FG-1422
  • UNSPSC # 31401606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This ring flange gasket has a maximum operating pressure of 150 psi, has an operating temperature of -80 Degrees F to 500 Degrees F and is resistant to chemicals, temperature, and water. In addition, it has 1 21/32 inch inside diameter and Shore 60A hardness.

Technical Specs

  • ItemRing Flange Gasket
  • For Pipe Size1 1/4 in
  • Binder MaterialNone
  • Minimum Operating Temperature-80 Degrees F
  • Metal Detectable GasketNot Metal Detectable Gasket
  • Includes Mounting HardwareMounting Hardware Not Included
  • Maximum Operating Pressure150 psi
  • FDA ApprovedFDA Approved
  • ReinforcedNot Reinforced
  • Insert Material None
  • For Flange ANSI Class 150
  • Inside Diameter 1 21/32 in
  • Maximum Operating Temperature 500 Degrees F
  • Hardness Shore 60A
  • Backing Type Plain
  • Resistance Properties Chemical-Resistant, Temperature-Resistant, Water-Resistant
  • For Piping System Food and Beverage, High Temperature
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list