FULL FACE FLANGE GASKET: CLASS 150, FKM, FOR 4 IN PIPE, ⅛ IN THICK, 4½ IN ID, BLACK
FULL FACE FLANGE GASKET: CLASS 150, FKM, FOR 4 IN PIPE, ⅛ IN THICK, 4½ IN ID, BLACK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This full face flange gasket has a maximum operating pressure of 250 psi and is black, has an operating temperature of -10 Degrees F to 400 Degrees F and is resistant to chemical, heat, oil. In addition, it has 9 inch outside diameter, 4½ inch inside diameter, with an inch system of measurement and Shore 75A hardness, and ⅛ inch thickness.
Technical Specs
Item Full Face Flange Gasket
Insert Material None
For Flange ANSI Class 150
Color Black
Minimum Operating Temperature -10 Degrees F
Outside Diameter 9 in
Number of Bolt Holes 8
Product Type Full-Face Gasket
Hardness Shore 75A
X-Ray Detectable No
Maximum Operating Pressure 250 psi
Resistance Properties Chemical-Resistant, Heat-Resistant, Oil-Resistant
System of Measurement Inch
Gasket Material FKM
For Pipe Size 4 in
Binder Material FKM
Inside Diameter 4 1/2 in
Maximum Operating Temperature 400 Degrees F
Thickness 1/8 in
Bolt Hole Diameter 3/4 in
Metal Detectable Gasket Not Metal Detectable Gasket
Includes Mounting Hardware Mounting Hardware Not Included
Backing Type Plain
Bolt Circle Diameter 7 1/2 in
FDA Approved Not FDA Approved
Country of Origin United States
(subject to change)