!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL FACE FLANGE GASKET: CLASS 150, SILICONE, FOR 1 IN PIPE, ⅛ IN THICK, 1 5/16 IN ID, RED

FULL FACE FLANGE GASKET: CLASS 150, SILICONE, FOR 1 IN PIPE, ⅛ IN THICK, 1 5/16 IN ID, RED

APPROVED VENDOR

FULL FACE FLANGE GASKET: CLASS 150, SILICONE, FOR 1 IN PIPE, ⅛ IN THICK, 1 5/16 IN ID, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL FACE FLANGE GASKET: CLASS 150, SILICONE, FOR 1 IN PIPE, ⅛ IN THICK, 1 5/16 IN ID, RED

FULL FACE FLANGE GASKET: CLASS 150, SILICONE, FOR 1 IN PIPE, ⅛ IN THICK, 1 5/16 IN ID, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4CYW6
  • Mfr. Model # 4CYW6
  • UNSPSC # 31181510
  • CATALOGUE PAGE # 1773
  • Shipping Weight 0.07 lbs

Product Details

This full face flange gasket has a maximum operating pressure of 250 psi and is red, has an operating temperature of -80 Degrees F to 450 Degrees F and is resistant to heat. In addition, it has 4¼ inch outside diameter, 1 5/16 inch inside diameter, with an inch system of measurement and Shore 60A hardness, and ⅛ inch thickness.

Technical Specs

  • ItemFull Face Flange Gasket
  • Insert MaterialNone
  • For Flange ANSI Class150
  • ColorRed
  • Minimum Operating Temperature-80 Degrees F
  • Outside Diameter4 1/4 in
  • Number of Bolt Holes4
  • Product TypeFull-Face Gasket
  • HardnessShore 60A
  • X-Ray DetectableNo
  • Maximum Operating Pressure250 psi
  • Resistance PropertiesHeat-Resistant
  • System of MeasurementInch
  • Gasket Material Silicone
  • For Pipe Size 1 in
  • Binder Material Silicone
  • Inside Diameter 1 5/16 in
  • Maximum Operating Temperature 450 Degrees F
  • Thickness 1/8 in
  • Bolt Hole Diameter 5/8 in
  • Metal Detectable Gasket Not Metal Detectable Gasket
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Backing Type Plain
  • Bolt Circle Diameter 3 1/8 in
  • FDA Approved Not FDA Approved
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list