!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL FACE FLANGE GASKET, WHITE, PIPE SIZE 4 IN, 1/16 IN T, CLASS 150, BUNA-N RUBBER

FULL FACE FLANGE GASKET, WHITE, PIPE SIZE 4 IN, 1/16 IN T, CLASS 150, BUNA-N RUBBER

USA SEALING

FULL FACE FLANGE GASKET, WHITE, PIPE SIZE 4 IN, 1/16 IN T, CLASS 150, BUNA-N RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL FACE FLANGE GASKET, WHITE, PIPE SIZE 4 IN, 1/16 IN T, CLASS 150, BUNA-N RUBBER

FULL FACE FLANGE GASKET, WHITE, PIPE SIZE 4 IN, 1/16 IN T, CLASS 150, BUNA-N RUBBER

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKFG11229
  • Mfr. Model # BULK-FG-11229
  • UNSPSC # 31401607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This ASTM/FDA-certified, 1/16-inch thick, white full face flange gasket is made of Buna-N rubber and has a pipe size of four inches. It is used in oil-resistant applications. This product's working temperature is -50 Degrees F to 400 Degrees F.

Technical Specs

  • ItemFlange Gasket
  • For Pipe Size4 in
  • ColorBlue
  • Minimum Operating Temperature-50 Degrees F
  • Outside Diameter9 in
  • Gasket TypeFull Face
  • Included FastenersFasteners Not Included
  • X-Ray DetectableNot X-Ray Detectable
  • StandardsASTM D2000 GE 608 FDA 21 CFR 21 177.2600
  • Maximum Operating Pressure285 psi
  • FDA ApprovedFDA Approved
  • Gasket Material Buna-N Rubber
  • For Flange ANSI Class 150
  • Inside Diameter 4 1/2 in
  • Maximum Operating Temperature 400 Degrees F
  • Thickness 1/16 in
  • Metal Detectable Gasket Metal Detectable Gasket
  • Includes Mounting Hardware Mounting Hardware Not Included
  • For Fluid Type Oils, Water
  • Backing Type Plain
  • Resistance Properties Mild Chemicals-Resistant, Oils-Resistant, Water-Resistant
  • Reinforced Not Reinforced
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list