!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING FLANGE GASKET: CLASS 150, INORGANIC FIBRE, BUNA-N BINDER, FOR ¾ IN PIPE, ⅛ IN THICK

RING FLANGE GASKET: CLASS 150, INORGANIC FIBRE, BUNA-N BINDER, FOR ¾ IN PIPE, ⅛ IN THICK

GARLOCK

RING FLANGE GASKET: CLASS 150, INORGANIC FIBRE, BUNA-N BINDER, FOR ¾ IN PIPE, ⅛ IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING FLANGE GASKET: CLASS 150, INORGANIC FIBRE, BUNA-N BINDER, FOR ¾ IN PIPE, ⅛ IN THICK

RING FLANGE GASKET: CLASS 150, INORGANIC FIBRE, BUNA-N BINDER, FOR ¾ IN PIPE, ⅛ IN THICK

GARLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.84 / each

EHC: EHC :
Min Qty 10 = $18.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38VP97
  • Mfr. Model # 5500RG-0150-125-0075
  • UNSPSC # 31181512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This ring flange gasket has a maximum operating pressure of 1,200 psi, has an operating temperature of -100 Degrees F to 800 Degrees F. In addition, it has 1 1/16 inch inside diameter. This ring flange gasket is for use with aliphatic hydrocarbons, gasoline, oil, refrigerants, steam and water.

Technical Specs

  • ItemRing Flange Gasket
  • For Pipe Size3/4 in
  • Binder MaterialBuna-N
  • Minimum Operating Temperature-100 Degrees F
  • Metal Detectable GasketNot Metal Detectable Gasket
  • Includes Mounting HardwareMounting Hardware Not Included
  • Backing TypePlain
  • FDA ApprovedNot FDA Approved
  • ReinforcedNot Reinforced
  • Insert Material None
  • For Flange ANSI Class 150
  • Inside Diameter 1 1/16 in
  • Maximum Operating Temperature 800 Degrees F
  • Hardness Not Rated
  • For Fluid Type Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water
  • Maximum Operating Pressure 1,200 psi
  • For Piping System Glass Lined Equipment, Low Bolt Load
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list