!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE WASH HOSE ASSEMBLY,OIL RESIST,4:1,4500 PSI,BLK,3/8" THREAD,0.69 IN X 50 FT

PRESSURE WASH HOSE ASSEMBLY,OIL RESIST,4:1,4500 PSI,BLK,3/8" THREAD,0.69 IN X 50 FT

CONTINENTAL CONTITECH

PRESSURE WASH HOSE ASSEMBLY,OIL RESIST,4:1,4500 PSI,BLK,3/8" THREAD,0.69 IN X 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE WASH HOSE ASSEMBLY,OIL RESIST,4:1,4500 PSI,BLK,3/8" THREAD,0.69 IN X 50 FT

PRESSURE WASH HOSE ASSEMBLY,OIL RESIST,4:1,4500 PSI,BLK,3/8" THREAD,0.69 IN X 50 FT

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $394.07 / each

EHC: EHC :
Min Qty 5 = $1,970.35

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20023775
  • Mfr. Model # 20023775
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.172 lbs

Product Details

This pressure washer hose assembly is 50 feet long, with a 0.69-inch outside diameter. The pipe thread is 3/8" in size. This hose is black, oil-resistant, has a safety factor of 4:1, and can be used for up to 4500 PSI.

Technical Specs

  • ItemHose Pressure Washer
  • Hose Outside Dia.0.69 in
  • Hose Cover MaterialNitrile Synthetic Rubber
  • Safety Factor4:1
  • Burst Pressure4,500 psi
  • Hose Inside Dia. 3/8 in
  • Hose Length 50 ft
  • Hose Colour Black
  • Temp. Range -29 Degrees C to 121 Degrees C
  • For Use With Pressure Washing Fittings
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list