!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLES SAFETY CABINET,YELLOW,STEEL

FLAMMABLES SAFETY CABINET,YELLOW,STEEL

EAGLE

FLAMMABLES SAFETY CABINET,YELLOW,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET,YELLOW,STEEL

FLAMMABLES SAFETY CABINET,YELLOW,STEEL

EAGLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,034.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55EA74
  • Mfr. Model # 1905X
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Door TypeHinged
  • Exterior Depth18 in
  • Exterior Width23 1/4 in
  • FeaturesLeakproof Door Sill, Plus Grounding Attachment, Red Trilingual Warning
  • Includes(2) Vents, Cap, Fire Baffle
  • Indoor/OutdoorIndoor
  • MaterialSteel
  • NFPA 400No
  • Number of Doors1
  • Safety Storage TypeCabinet
  • Storage Chemical TypeFlammable Cabinet
  • Wall Construction18-Gauge Construction, Dual Wall With 1 1/2 In Air Gap
  • Cabinet Format Standard
  • Door Closure Type Self-Closing
  • Door Opening Width 20 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 44 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30, OSHA
  • Number of Shelves 1
  • Storage Capacity 16 gal
  • Storage Container Type Small Containers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list