!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLE STORAGE,30 GAL,SELF CLOSE

FLAMMABLE STORAGE,30 GAL,SELF CLOSE

DURHAM MFG

FLAMMABLE STORAGE,30 GAL,SELF CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLE STORAGE,30 GAL,SELF CLOSE

FLAMMABLE STORAGE,30 GAL,SELF CLOSE

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,953.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM1030SL50
  • Mfr. Model # 1030SL-50
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 306.89 lbs

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Exterior Depth18 in
  • Exterior Width43 in
  • Includes RollersNo
  • MaterialSteel
  • NFPA 400No
  • Number of Shelves2
  • Storage Chemical TypeFlammable Cabinet
  • Cabinet Format Standard
  • Door Closure Type Self-Closing
  • EN Fire Rating Non-Combustible
  • Exterior Height 51 1/2 in
  • Finish Powder Coated
  • Lock Type Padlockable
  • NFPA 30 Yes
  • Number of Doors 2
  • Storage Capacity 30 gal
  • Wall Construction Dual Wall
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list