!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLE STORAGE,120 GAL,SELFCLOSE

FLAMMABLE STORAGE,120 GAL,SELFCLOSE

CONDOR

FLAMMABLE STORAGE,120 GAL,SELFCLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLE STORAGE,120 GAL,SELFCLOSE

FLAMMABLE STORAGE,120 GAL,SELFCLOSE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,578.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM1120S50CONDOR
  • Mfr. Model # 1120S-50-CONDOR
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 729.0 lbs

Technical Specs

  • ItemFlammable Safety Storage Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Door Opening Width56 1/4 in
  • EN Fire Rating10 min
  • Exterior Height66 1/2 in
  • FM Class6050
  • FinishGloss, Powder Coated
  • Includes RollersNo
  • Lock TypeKeyed
  • NFPA 30Yes
  • Number of Doors2
  • Safety Storage TypeCabinet
  • Storage Chemical TypeFlammable Cabinet
  • Wall ConstructionDouble Wall Sturdy Welded
  • Cabinet Format Standard
  • Door Closure Type Self-Closing
  • Door Opening Height 59 1/4 in
  • Door Type Hinged
  • Exterior Depth 34 in
  • Exterior Width 59 in
  • Features 2 in Deep Leak Proof Base, 2 in Wide Louvers Support Shelves Adjustable on 4 in Centers, Bunged Air Vents on Each Side of the Cabinet Allows for Ventilation, Choice of Manual or Self-Closing Doors, Electrical Ground on Bottom Right Hand Side to Aid in the Elimination of an Electrostatic Discharge, Improved Security with Recessed Lockable Paddle Latch and 3 Point Locking System, Safely Contains Hazardous Chemicals Reducing the Risk of Fire, Safety Yellow Powder Coat Finish, Sturdy All-Welded Double Wall Steel Construction, Units Come Fully Assembled and Ready for Use
  • Includes (4) Self-Leveling Feet and Hazardous Warning Label
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Shelves 2
  • Storage Capacity 120 gal
  • Storage Container Type Aerosol Cans, Small Containers, Totes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list