!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLE STORAGE,120 GAL,MANUAL

FLAMMABLE STORAGE,120 GAL,MANUAL

CONDOR

FLAMMABLE STORAGE,120 GAL,MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLE STORAGE,120 GAL,MANUAL

FLAMMABLE STORAGE,120 GAL,MANUAL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,087.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM1120M50CONDOR
  • Mfr. Model # 1120M-50-CONDOR
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 691.0 lbs

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Door Opening Width56 in
  • Exterior Depth34 in
  • Exterior Width59 in
  • FeaturesBunged Air Vents on Each Side of the Cabinet Allows for Ventilation, Safely Contains Hazardous Chemicals Reducing the Risk of Fire
  • Includes RollersNo
  • Lock TypeKeyed
  • NFPA 30Yes
  • StandardsFM, NFPA Code 30, OSHA
  • Number of Shelves2
  • Storage Capacity120 gal
  • Storage Container TypeSmall Containers
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Height 59 1/2 in
  • Door Type Hinged
  • Exterior Height 65 in
  • FM Class 6050
  • Finish Powder Coated
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction All Welded, Dual Wall Steel Construction
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list