!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLES SAFETY CABINET, STANDARD, 30 GALLON CAPACITY, 43 X 18 X 45½ IN, YELLOW

FLAMMABLES SAFETY CABINET, STANDARD, 30 GALLON CAPACITY, 43 X 18 X 45½ IN, YELLOW

CONDOR

FLAMMABLES SAFETY CABINET, STANDARD, 30 GALLON CAPACITY, 43 X 18 X 45½ IN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD, 30 GALLON CAPACITY, 43 X 18 X 45½ IN, YELLOW

FLAMMABLES SAFETY CABINET, STANDARD, 30 GALLON CAPACITY, 43 X 18 X 45½ IN, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,600.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG42X499
  • Mfr. Model # 42X499
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.0 lbs

Product Details

This yellow flammables safety cabinet has a five gallon capacity and is made of steel. It includes four level adjusting feet and hazardous warning label. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Door Opening Width39 3/4 in
  • EN Fire RatingNon-Combustible
  • Exterior Height45 1/2 in
  • FM Class6050
  • Includes(4) Level Adjusting Feet and Hazardous Warning Label
  • Indoor/OutdoorIndoor
  • NFPA 30Yes
  • StandardsFM, NFPA Code 30, OSHA
  • Number of Shelves1
  • Storage Capacity30 gal
  • Storage Container TypeSmall Containers
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Height 38 in
  • Door Type Hinged
  • Exterior Depth 18 in
  • Exterior Width 43 in
  • Finish Powder Coated
  • Includes Rollers No
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list