FLAMMABLES SAFETY CABINET, WALL-MOUNT, 20 GALLON, 43 X 12 X 44 IN, YELLOW
FLAMMABLES SAFETY CABINET, WALL-MOUNT, 20 GALLON, 43 X 12 X 44 IN, YELLOW
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Sure-Grip EX Wall Mount flammables safety cabinet has a capacity of 20 gallons, five shelves, two manual-close doors, and comes in yellow. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.
Technical Specs
Item Flammables Safety Cabinet
Colour Yellow
Door Handle Type Recessed Pull Handle
Door Type Hinged
Exterior Depth 12 in
Exterior Width 43 in
Features Chemical Resistant, Dual Vents With Flame Arresters, Fail-Safe Closing Mechanism, Haz-Alert Reflective Warning Labels, Self-Latching Doors, Spill Compliant Sump
Includes (4) Adjustable Self-Leveling Feet, Cylinder Lock and Key Set, Dual Vents with Flame Arresters, Grounding Connector, Haz-Alert(TM) Reflective Warning Labels, Mounting Hardware, Trilingual Warning Label
Indoor/Outdoor Indoor
Material Steel
NFPA 400 No
Number of Doors 2
Safety Storage Type Cabinet
Storage Chemical Type Flammable Cabinet
Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Cabinet Format Wall-Mount
Door Closure Type Manual
Door Opening Width 40 3/4 in
EN Fire Rating Non-Combustible
Exterior Height 44 in
FM Class 6050
Finish Powder Coated
Includes Rollers No
Lock Type Keyed
NFPA 30 Yes
Standards FM, NFPA Code 30, OSHA
Number of Shelves 5
Storage Capacity 20 gal
Storage Container Type Small Containers
Country of Origin United States
(subject to change)
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.09
/ EACH
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.98
/ EACH