!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S LNS8NV VEST LINER, XL REG, BLUE, NOMEX/KEVLAR, 3 POCKETS, 10 OZ FLAME RESISTANT

MEN'S LNS8NV VEST LINER, XL REG, BLUE, NOMEX/KEVLAR, 3 POCKETS, 10 OZ FLAME RESISTANT

BULWARK

MEN'S LNS8NV VEST LINER, XL REG, BLUE, NOMEX/KEVLAR, 3 POCKETS, 10 OZ FLAME RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S LNS8NV VEST LINER, XL REG, BLUE, NOMEX/KEVLAR, 3 POCKETS, 10 OZ FLAME RESISTANT

MEN'S LNS8NV VEST LINER, XL REG, BLUE, NOMEX/KEVLAR, 3 POCKETS, 10 OZ FLAME RESISTANT

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $275.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFILNS8NVLNXL
  • Mfr. Model # LNS8NV LN XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This men's LNS8NV navy vest jacket is size X-large and is made out of Nomex. It meets the standards for NFPA 2112, and has three pockets. It features four concealed snap-front closures rib-knit collar two large inset slashwelted pockets and one inside chest pocket snaps into compatible JNJ6, JLB6, JMJ6, and JLJ6 jackets.

Technical Specs

  • ItemFlame Resistant Vest
  • Arc Flash PPE Category3
  • ColourNavy
  • Fabric Weight4.5 oz
  • Closure TypeSnap
  • GenderMen's
  • Hazard TypeFlame Resistant
  • Hood StyleNone
  • Includes LiningYes
  • Length26 1/8 in
  • Maximum Chest Size49 in
  • Number of Inside Pockets1
  • Protection TypeFlame Resistant
  • StandardsNFPA 2112
  • Waist StyleOpen
  • Back Stripe PatternNone
  • SeriesLNS8NV
  • ATPV Rating 37 cal/sq cm
  • Collar Style Rib Knit
  • Cuff Style No Cuff
  • Features Four Concealed Snap-Front Closures Rib-Knit Collar Two Large Inset Slashwelted Pockets and One Inside Chest Pocket Snaps Into JNJ6, JLB6, JMJ6 and JLJ6 Jackets, Sold Separately
  • Garment Type Jacket
  • Hazard Protection Type Flame Resistant
  • High-Visibility No
  • Includes Hood No
  • Insulated for Cold Conditions No
  • Material Trade Name Nomex
  • Minimum Chest Size 45 1/2 in
  • Number of Outside Pockets 2
  • Size XL
  • Total Number of Pockets 3
  • Water Resistant No
  • Size - Body Type Long
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list