Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This orange, size X-large jacket is flame-resistant to provide protection at work. It fits a 58-inch chest, is 31 inches in length, and includes two outside pockets and a zipper closure. This jacket is made of PVC with a polyester lining, has a fabric weight of 11 ounces, and meets CSA Z96 standards.
Spécifications techniques
ItemFlame Resistant Jacket
ColourFluorescent Orange, Red
Fabric Weight11 oz/sq yd
Closure TypeZipper
Hazard Protection TypeFlame Resistant
Hood StyleAttached Hood
Length31 in
Maximum Chest Size58 in
Number of Outside Pockets2
StandardsASTM D6413, CSA Z96
Water ResistantYes
Back Stripe PatternX
CSA Class2
Cuff StyleHook-and-Loop
FeaturesJackets are Raglan Sleeve Construction with 90 Degree Sleeve to Body Angle, Full Vented Mesh Cape Back
Garment TypeJacket
High-VisibilityYes
Includes HoodYes
Lining MaterialPolyester
Number of Inside Pockets0
SizeXL
Total Number of Pockets2
Zipper MaterialPlastic
Pays d’origineChina
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
: $239.96
/ each
Droit de manutention écologique:
Droit de manutention écologique
: