!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESISTANT JACKET,SZ M,RED

FLAME RESISTANT JACKET,SZ M,RED

BIG BILL

FLAME RESISTANT JACKET,SZ M,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ M,RED

FLAME RESISTANT JACKET,SZ M,RED

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIM305US7MR-RD
  • Mfr. Model # M305US7-MR-RD
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This M305US7 red winter parka is size medium and is made out of Westex Ultrasoft. It has high-visibility attributes, and has three pockets. It features pockets with concealed snap flap closure, YKK nickel-plated brass snaps, quadruple stitched full elastic back at waistband, pleated back, interior windbreaker snow belt at waist, and is flame resistant.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class1
  • ColourRed
  • Fabric Weight7 oz
  • Closure TypeSnap, Zipper
  • Hazard Protection TypeFlame Resistant
  • High-VisibilityYes
  • Includes HoodNo
  • Insulated for Cold ConditionsYes
  • Maximum Chest Size40 in
  • Number of Inside Pockets1
  • Protection TypeFlame Resistant
  • StandardsATPV 8.7, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Zipper MaterialBrass
  • Size - Body TypeRegular
  • ATPV Rating 8.7 cal/sq cm
  • Arc Flash PPE Category 2
  • Cuff Style Hook-and-Loop
  • Features Pockets with Concealed Snap Flap Closure, YKK Nickel Plated Brass Snaps, Quadruple Stitched Full Elastic Back at Waistband, Pleated Back, Interior Windbreaker Snow Belt at Waist, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist, Horizontal Stripe Around Each Arm and an "X" on Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment Type Parka
  • Hazard Type Arc-Flash Rated
  • Hood Style Snap-On
  • Includes Lining Yes
  • Material Trade Name Westex UltraSoft
  • Minimum Chest Size 38 in
  • Number of Outside Pockets 2
  • Size M
  • Total Number of Pockets 3
  • Back Stripe Pattern X
  • Series M305US7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list