!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK PARKA, CSA Z462, REFLECTIVE, INSULATED, SZ M/REG, ROYAL BLUE, NOMEX IIIA/THERMATEX/KEVLAR

WORK PARKA, CSA Z462, REFLECTIVE, INSULATED, SZ M/REG, ROYAL BLUE, NOMEX IIIA/THERMATEX/KEVLAR

BIG BILL

WORK PARKA, CSA Z462, REFLECTIVE, INSULATED, SZ M/REG, ROYAL BLUE, NOMEX IIIA/THERMATEX/KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK PARKA, CSA Z462, REFLECTIVE, INSULATED, SZ M/REG, ROYAL BLUE, NOMEX IIIA/THERMATEX/KEVLAR

WORK PARKA, CSA Z462, REFLECTIVE, INSULATED, SZ M/REG, ROYAL BLUE, NOMEX IIIA/THERMATEX/KEVLAR

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $597.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIV305N5MED-R-BLR
  • Mfr. Model # V305N5-MR-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This insulated work parka features 3M Scotchlite reflective material, a water-repellent shell, Nomex Thermatex insulation with breathable Vapour Barrier, and a two-way, heavy-duty, Nomex-taped brass zipper. It is royal blue in colour, size medium/regular, and made of 93 percent Nomex IIIA, five percent Kevlar, and two percent P-140 carbon with a six-ounce fabric weight. It meets CSA Z462 standards.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class1
  • ColourBlue
  • Fabric Weight6 oz
  • Closure TypeSnap, Zipper
  • GenderMen's
  • Hazard TypeArc-Flash Rated
  • Hood StyleSnap-On
  • Insulated for Cold ConditionsYes
  • Maximum Chest Size40 in
  • Number of Inside Pockets1
  • Protection TypeFlame Resistant
  • StandardsATPV 42, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Waist StyleElastic
  • Zipper MaterialBrass
  • Size - Body TypeRegular
  • ATPV Rating 42 cal/sq cm
  • Arc Flash PPE Category 3
  • Cuff Style Knit
  • Features Pockets with Concealed Snap Flap Closure, YKK #10 Storm Flap, Concealed Nomex Taped Front Closure, YKK Nickel Plated Brass Snaps, Hood Compatible with VCAPN6 (Not Included with Jacket), Quadruple Stitched Full Elastic Back at Waistband, Interior Windbreaker Snow Belt at Waist, Telescopic Back, Bar-Tacked Pockets, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist, Horizontal Stripe Around Each Arm and an "X" on Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment Type Parka
  • Hazard Protection Type Flame Resistant
  • High-Visibility Yes
  • Includes Hood No
  • Material Trade Name Nomex
  • Minimum Chest Size 38 in
  • Number of Outside Pockets 2
  • Size M
  • Total Number of Pockets 3
  • Water Resistant Yes
  • Back Stripe Pattern X
  • Series V305N5
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list