!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SIZE MEDIUM/CHEST 40 IN, BLACK, COTTON

FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SIZE MEDIUM/CHEST 40 IN, BLACK, COTTON

VIKING

FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SIZE MEDIUM/CHEST 40 IN, BLACK, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SIZE MEDIUM/CHEST 40 IN, BLACK, COTTON

FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SIZE MEDIUM/CHEST 40 IN, BLACK, COTTON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3907FRHM
  • Mfr. Model # 3907FRH-M
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This black, size medium hooded jacket is made with flame-resistant treated cotton to provide protection at work. It fits a 40-inch chest, has a zipper closure, and includes two outside pockets. This jacket has a fabric weight of 11.8 ounces and meets CSA Z96-12 standards.

Technical Specs

  • ItemFlame Resistant Jacket
  • Arc Flash PPE CategoryNot Applicable
  • Cuff StyleElastic
  • FeaturesWarm Full-Size Hood with Drawstring Adjustors, Dual Reflective Chest Straps
  • Garment TypeHood
  • High-VisibilityYes
  • Includes HoodYes
  • Lining MaterialCotton
  • Number of Outside Pockets2
  • SizeM
  • Total Number of Pockets2
  • CSA Class 1
  • Colour Black
  • Fabric Weight 400 gsm
  • Closure Type Zipper
  • Hazard Protection Type Flame Resistant
  • Hood Style Detachable Hood
  • Includes Lining Yes
  • Number of Inside Pockets 0
  • Protection Type Flame Resistant
  • Standards CSA Z96-15 Class 1, Level 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list