!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESISTANT JACKET,SZ L,ORANGE

FLAME RESISTANT JACKET,SZ L,ORANGE

BIG BILL

FLAME RESISTANT JACKET,SZ L,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ L,ORANGE

FLAME RESISTANT JACKET,SZ L,ORANGE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTICL345US9LGE-OR
  • Mfr. Model # CL345US9-LR-ORA
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's CL345US9 orange jacket is size large and is made out of Westex Ultrasoft. It has three pockets and features bottom patch pockets with concealed snap flap closure, tool pocket with pencil division, YKK nickel-plated brass snaps, bar-tacked at all stress points, compatible with zip in liner CL348, and is flame resistant.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class1
  • ColourOrange
  • Fabric Weight9 oz
  • Closure TypeZipper
  • GenderMen's
  • Hazard TypeArc-Flash Rated
  • Maximum Chest Size44 in
  • Number of Outside Pockets3
  • SizeL
  • Total Number of Pockets3
  • Zipper MaterialBrass
  • Size - Body TypeRegular
  • ATPV Rating 12.4 cal/sq cm
  • Arc Flash PPE Category 2
  • Cuff Style Button
  • Features Bottom Patch Pockets with Concealed Snap Flap Closure, Tool Pocket with Pencil Division, YKK Nickel Plated Brass Snaps, Bar-Tacked at All Stress Points, Compatible with Zip in Liner CL348, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, A Horizontal Stripe Around the Waist, Horizontal Stripe Around Each Arm and an "X" on Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment Type Jacket
  • Hazard Protection Type Flame Resistant
  • Material Trade Name Westex UltraSoft
  • Minimum Chest Size 42 in
  • Protection Type Flame Resistant
  • Standards ATPV 12.4, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Waist Style Adjustable
  • Back Stripe Pattern X
  • Series CL345US9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list