This men's JLPCNV insulated parka is navy and is size large, long. It is made out of Excel fire-resistant ComforTouch with a fabric weight of seven ounces and has five pockets. It features CSA compliant reflective trim-front and back two-inch yellow/silver/yellow reflective striping accommodates snap-on hood HLH2NV. It meets the standards for NFPA 2112-2018 and is high-visibility.
Technical Specs
ItemFlame Resistant Jacket
Arc Flash PPE Category3
ColourNavy
Fabric Weight7 oz
Closure TypeSnap, Zipper
GenderMen's
Hazard TypeFlame Resistant
Hood StyleSnap-On
Includes LiningYes
Lining MaterialCotton
Maximum Chest Size44 in
Number of Outside Pockets4
SizeL
Total Number of Pockets5
Water ResistantYes
Size - Body TypeLong
ATPV Rating34 cal/sq cm
Collar StyleStand-Up
Cuff StyleKnit
FeaturesCSA Compliant Reflective Trim - Front and Back 2-Inch Yellow/Silver/Yellow Reflective Striping Accommodates Snap-On Hood HLH2NV, Sold Separately Two-Way, Separating, Heavy-Duty Nomex Taped, Brass Zipper, Fully Covered with Insulated Storm Flap, Concealed Snap Closure Fully Insulated Stand-Up Collar and Knit Storm Cuffs with Hook and Loop Suppression Tabs