!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER BOMBER, CSA Z462, INSULATED, REFLECTIVE, SZ L/REG, ROYAL BLUE, NOMEX IIIA/KEVLAR/PU

WINTER BOMBER, CSA Z462, INSULATED, REFLECTIVE, SZ L/REG, ROYAL BLUE, NOMEX IIIA/KEVLAR/PU

BIG BILL

WINTER BOMBER, CSA Z462, INSULATED, REFLECTIVE, SZ L/REG, ROYAL BLUE, NOMEX IIIA/KEVLAR/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER BOMBER, CSA Z462, INSULATED, REFLECTIVE, SZ L/REG, ROYAL BLUE, NOMEX IIIA/KEVLAR/PU

WINTER BOMBER, CSA Z462, INSULATED, REFLECTIVE, SZ L/REG, ROYAL BLUE, NOMEX IIIA/KEVLAR/PU

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $560.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIV405N5LGE-R-BLR
  • Mfr. Model # V405N5-LR-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This royal blue winter bomber is insulated and lined with a polyurethane membrane and a 100 percent aramid quilt on 3.5-ounce Nomex IIIA. It features 3M Scotchlite reflective material, a one-way brass zipper closure, and one inside pocket. It is size large/regular and made of a blend of 93 percent Nomex IIIA, five percent Kevlar, and two percent P-140 carbon with a fabric weight of five ounces. It meets CSA Z462 standards.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class1
  • Collar StyleSnap
  • Cuff StyleOpen
  • FeaturesPockets with Hidden Snap Flap Closure, YKK #10 Heavy-Duty Nomex Taped Zipper, YKK Nickel Plated Brass Snaps, Bar-Tacked at All Stress Points, Durable Water Resistant Finish, Pleated Back, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist, Horizontal Stripe Around Each Arm and an "X" on Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment TypeBomber Jacket
  • Hazard Protection TypeFlame Resistant, Water Resistant
  • Hood StyleDetachable Hood
  • Includes LiningYes
  • Lining MaterialAramid
  • Maximum Chest Size44 in
  • Number of Inside Pockets1
  • Protection TypeFlame Resistant, Water Resistant
  • StandardsATPV 42, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Waist StyleElastic
  • Zipper MaterialBrass
  • Size - Body TypeRegular
  • ATPV Rating 42 cal/sq cm
  • Arc Flash PPE Category 3
  • Colour Blue
  • Fabric Weight 6 oz
  • Closure Type Snap, Zipper
  • Gender Men's
  • Hazard Type Arc-Flash Rated
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Material Trade Name Nomex
  • Minimum Chest Size 42 in
  • Number of Outside Pockets 2
  • Size L
  • Total Number of Pockets 3
  • Water Resistant Yes
  • Back Stripe Pattern X
  • Series V405N5
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list