!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S JLPSOR INSULATED PARKA, ORANGE, 4XL, 7 OZ FABRIC, 4 POCKETS, HI-VIS

MEN'S JLPSOR INSULATED PARKA, ORANGE, 4XL, 7 OZ FABRIC, 4 POCKETS, HI-VIS

BULWARK

MEN'S JLPSOR INSULATED PARKA, ORANGE, 4XL, 7 OZ FABRIC, 4 POCKETS, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S JLPSOR INSULATED PARKA, ORANGE, 4XL, 7 OZ FABRIC, 4 POCKETS, HI-VIS

MEN'S JLPSOR INSULATED PARKA, ORANGE, 4XL, 7 OZ FABRIC, 4 POCKETS, HI-VIS

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $571.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIJLPSOR4XLRG
  • Mfr. Model # JLPSOR RG 4XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.67 lbs

Product Details

This men's JLPSOR insulated parka is orange and is size XXXX-large regular. It is has a fabric weight of seven ounces and has four pockets. It features front and back two-inch silver reflective striping, accommodates snap-on hood hlh2or, sold separately, two-way, separating, heavy-duty Nomex taped. It meets the standards for NFPA 2112-2018, CSA Z96 and is high-visibility.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class2
  • Collar StyleStand-Up
  • Cuff StyleKnit
  • FeaturesFront and Back 2-Inch Silver Reflective Striping, Accommodates Snap-On Hood HLH2OR, Sold Separately, Two-Way, Separating, Heavy-Duty Nomex Taped, Brass Zipper, Fully Covered with Insulated Storm Flap, Concealed Snap Closure, Fully Insulated Stand-Up Collar and Knit Storm Cuffs with Hook and Loop Suppression Tabs, DWR - Durable Water Repellent, Deep-Pleated Action Back and Elastic Inserts at Waist Across Back with Internal Snow Belt
  • Garment TypeParka
  • Hazard Protection TypeFlash Fire Resistant, Arc Flash Resistant
  • High-VisibilityYes
  • Includes HoodNo
  • Lining MaterialCotton
  • Number of Inside Pockets1
  • Protection TypeFlame Resistant
  • StandardsNFPA 2112 - 2018, CSA Z96
  • Waist StyleElastic
  • Zipper MaterialBrass
  • SeriesJLPSOR
  • ATPV Rating 34 cal/sq cm
  • Arc Flash PPE Category 3
  • Colour Orange
  • Fabric Weight 7 oz
  • Closure Type Snap, Zipper
  • Gender Men's
  • Hazard Type Flash Fire, Arc Flash
  • Hood Style Snap-On
  • Includes Lining Yes
  • Maximum Chest Size 54 in
  • Number of Outside Pockets 3
  • Size 4XL
  • Total Number of Pockets 4
  • Water Resistant Yes
  • Size - Body Type Regular

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list