!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOMBER JACKET, 4XL, ORNG, COTTON/NYLON, 6 POCKETS, 7OZ EXCEL FLAME RESISTANT, HI-VIS

MEN'S BOMBER JACKET, 4XL, ORNG, COTTON/NYLON, 6 POCKETS, 7OZ EXCEL FLAME RESISTANT, HI-VIS

BULWARK

MEN'S BOMBER JACKET, 4XL, ORNG, COTTON/NYLON, 6 POCKETS, 7OZ EXCEL FLAME RESISTANT, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOMBER JACKET, 4XL, ORNG, COTTON/NYLON, 6 POCKETS, 7OZ EXCEL FLAME RESISTANT, HI-VIS

MEN'S BOMBER JACKET, 4XL, ORNG, COTTON/NYLON, 6 POCKETS, 7OZ EXCEL FLAME RESISTANT, HI-VIS

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $420.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIJLJPORRG4XL
  • Mfr. Model # JLJPOR RG 4XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's JLJPOR orange bomber jacket is size XXXX-large and is made out of fire-resistant Comfortouch. It is high-visibility, and has six pockets. It features CSA Z96-09 class 2 level 2 compliant 360 Degrees visibility with front and back two-inch silver reflective striping separating, heavy-duty, Nomex taped brass zipper, fully covered with two-layer fully covered storm flap.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class2
  • Collar StyleStand-Up
  • Cuff StyleSnap
  • FeaturesCSA Z96-09 Class 2 Level 2 Compliant 360 Degrees Visibility with Front and Back 2-Inch Silver Reflective Striping Separating, Heavy-Duty, Nomex Taped Brass Zipper, Fully Covered with Two-Layer Storm Flap, Concealed Snap Closure Two-Layer Stand-Up Collar and Concealed Snap Closure On Cuff Utility Loops at Shoulder Deep pleated Action Back, Fully-Tunneled Elasticized Waistband and Inside Zipper Guards On All Zippers Accommodates Snap-On Hoods HLH2NV & Liners LNL8, LNS8 and LLL8, Sold Separately
  • Garment TypeJacket
  • Hazard Protection TypeFlame Resistant
  • High-VisibilityYes
  • Includes HoodNo
  • Insulated for Cold ConditionsNo
  • Lining MaterialCotton
  • Maximum Chest Size61 in
  • Number of Inside Pockets1
  • Protection TypeFlame Resistant
  • StandardsCSA-Z96, NFPA 2112
  • Waist StyleElastic
  • Zipper MaterialBrass
  • Size - Body TypeRegular
  • ATPV Rating 29 cal/sq cm
  • Arc Flash PPE Category 3
  • Colour Orange
  • Fabric Weight 7 oz
  • Closure Type Snap
  • Gender Men's
  • Hazard Type Flame Resistant
  • Hood Style Snap-On
  • Includes Lining Yes
  • Length 32 1/4 in
  • Material Trade Name FR Comfortouch
  • Minimum Chest Size 57 1/2 in
  • Number of Outside Pockets 5
  • Size 4XL
  • Total Number of Pockets 6
  • Water Resistant Yes
  • Back Stripe Pattern X
  • Series JLJPOR
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list