!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR JACKET, CSA, CHEMICAL-RESIST, ZIPPER/FLAP, 2-POCKET, SZ 3XL, ORANGE, NEOPRENE/NOMEX

FR JACKET, CSA, CHEMICAL-RESIST, ZIPPER/FLAP, 2-POCKET, SZ 3XL, ORANGE, NEOPRENE/NOMEX

PIONEER

FR JACKET, CSA, CHEMICAL-RESIST, ZIPPER/FLAP, 2-POCKET, SZ 3XL, ORANGE, NEOPRENE/NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FR JACKET, CSA, CHEMICAL-RESIST, ZIPPER/FLAP, 2-POCKET, SZ 3XL, ORANGE, NEOPRENE/NOMEX

FR JACKET, CSA, CHEMICAL-RESIST, ZIPPER/FLAP, 2-POCKET, SZ 3XL, ORANGE, NEOPRENE/NOMEX

PIONEER

Clearance Price :
$130.06 / EACH

Your Price : $520.22 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVJ1604003XL
  • Mfr. Model # V2246450-3XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Product Details

Keep protected at work with this orange, flame- and chemical-resistant jacket. It is size XXX-large, features a flap with zipper closure, and includes two outside pockets. It is made of low-smoke Neoprene on Dupont Nomex fabric, and has a fabric weight of 14 ounces per square yard. It meets CSA Class 1 Level 2 and Level 3 standards.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class2
  • Collar StyleAngled
  • Cuff StyleElastic
  • FeaturesType 1 Single Layer Garment, TPP with Spacer 15, Without Spacer 4, StarTech FR Reflective Tape, Dolman Sleeve Design
  • Garment TypeJacket
  • High-VisibilityYes
  • Includes HoodNo
  • Number of Inside Pockets0
  • Protection TypeFlame Resistant
  • StandardsASTM F1891-06, ASTM F2733, ATPV 13.3, CSA Z462-12, NFPA 70E, CGSB 155.20-2000, CSA Z96-09/ANSI/ISEA 107-10 Class 2, Level 2 and Class 3, Level 2
  • SeriesJ160400
  • ATPV Rating 13.3 cal/sq cm
  • Arc Flash PPE Category 2
  • Colour Orange
  • Fabric Weight 14 oz/sq yd
  • Closure Type Storm Flap, Zipper
  • Hazard Protection Type Flame Resistant
  • Hood Style Attached Hood
  • Material Trade Name Dupont Nomex
  • Number of Outside Pockets 2
  • Size 3XL
  • Total Number of Pockets 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list