!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S JLPCNV INSULATED PARKA, NAVY, 2XL, EXCEL FR COMFORTOUCH, 7 OZ, 5 POCKETS, HI-VIS

MEN'S JLPCNV INSULATED PARKA, NAVY, 2XL, EXCEL FR COMFORTOUCH, 7 OZ, 5 POCKETS, HI-VIS

BULWARK

MEN'S JLPCNV INSULATED PARKA, NAVY, 2XL, EXCEL FR COMFORTOUCH, 7 OZ, 5 POCKETS, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S JLPCNV INSULATED PARKA, NAVY, 2XL, EXCEL FR COMFORTOUCH, 7 OZ, 5 POCKETS, HI-VIS

MEN'S JLPCNV INSULATED PARKA, NAVY, 2XL, EXCEL FR COMFORTOUCH, 7 OZ, 5 POCKETS, HI-VIS

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $504.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIJLPCNV2XLRG
  • Mfr. Model # JLPCNV RG XXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This men's JLPCNV insulated parka is navy and is size XX-large regular. It is made out of Excel fire-resistant ComforTouch with a fabric weight of seven ounces and has five pockets. It features CSA compliant reflective trim-front and back two-inch yellow/silver/yellow reflective striping accommodates snap-on hood HLH2NV. It meets the standards for NFPA 2112-2018 and is high-visibility.

Technical Specs

  • ItemFlame Resistant Jacket
  • Arc Flash PPE Category3
  • ColourNavy
  • Fabric Weight7 oz
  • Closure TypeSnap, Zipper
  • GenderMen's
  • Hazard TypeFlame Resistant
  • Hood StyleSnap-On
  • Includes LiningYes
  • Lining MaterialCotton
  • Maximum Chest Size50 in
  • Number of Outside Pockets4
  • Size2XL
  • Total Number of Pockets5
  • Water ResistantYes
  • Size - Body TypeRegular
  • ATPV Rating 34 cal/sq cm
  • Collar Style Stand-Up
  • Cuff Style Knit
  • Features CSA Compliant Reflective Trim - Front and Back 2-Inch Yellow/Silver/Yellow Reflective Striping Accommodates Snap-On Hood HLH2NV, Sold Separately Two-Way, Separating, Heavy-Duty Nomex Taped, Brass Zipper, Fully Covered with Insulated Storm Flap, Concealed Snap Closure Fully Insulated Stand-Up Collar and Knit Storm Cuffs with Hook and Loop Suppression Tabs
  • Garment Type Parka
  • Hazard Protection Type Flame Resistant
  • High-Visibility Yes
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Material Trade Name Excel FR ComforTouch
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant
  • Standards NFPA 2112 - 2018
  • Waist Style Elasticized Wind Belt
  • Zipper Material Brass
  • Series JLPCNV
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list