!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESISTANT JACKET,SZ 2XL,NAVY

FLAME RESISTANT JACKET,SZ 2XL,NAVY

BIG BILL

FLAME RESISTANT JACKET,SZ 2XL,NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ 2XL,NAVY

FLAME RESISTANT JACKET,SZ 2XL,NAVY

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIM400US7RB-XXL
  • Mfr. Model # M400US7-2XLR-BL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's M400US7 navy blue winter bomber duck jacket is size XX-large and is made out of Westex Ultrasoft. It has three pockets and features pockets with hidden snap flap closure, left chest interior pocket with concealed snap flap closure, YKK nickel-plated brass snaps, storm flap with hidden snap over front zipper closure, and is bar-tacked at all stress points.

Technical Specs

  • ItemFlame Resistant Jacket
  • Arc Flash PPE Category2
  • ColourNavy
  • Fabric Weight7 oz
  • Closure TypeSnap, Zipper
  • GenderMen's
  • Hazard TypeArc-Flash Rated
  • Includes HoodNo
  • Insulated for Cold ConditionsYes
  • Material Trade NameWestex UltraSoft
  • Minimum Chest Size50 in
  • Number of Outside Pockets2
  • Size2XL
  • Total Number of Pockets3
  • Water ResistantYes
  • Size - Body TypeRegular
  • ATPV Rating 8.7 cal/sq cm
  • Collar Style Snap
  • Cuff Style Open
  • Features Pockets with Hidden Snap Flap Closure, Left Chest Interior Pocket with Concealed Snap Flap Closure, YKK Nickel Plated Brass Snaps, Storm Flap with Hidden Snap Over Front Zipper Closure, Bar-Tacked at All Stress Points, Durable Water Resistant Finish, Telescopic Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment Type Bomber Jacket
  • Hazard Protection Type Flame Resistant, Water Resistant
  • Hood Style Detachable Hood
  • Includes Lining Yes
  • Lining Material Modacrylic
  • Maximum Chest Size 52 in
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant, Water Resistant
  • Standards ATPV 8.7, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Waist Style Elastic
  • Zipper Material Brass
  • Series M400US7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list