FLAME RESISTANT JACKET LINER,SZ S,GREY
FLAME RESISTANT JACKET LINER,SZ S,GREY
BIG BILL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's CL348 grey zip in/zip out liner is size small and is made out of Ultrasoft. It meets the standards for UL Certification. It features midweight, flame resistant, liner for CL348US9, CL345US9, CL348US9, CL348ir9.
Technical Specs
Item Flame Resistant Jacket Liner
Fabric Weight 10 oz
Closure Type Zipper
Gender Men's
Hood Style None
Includes Lining Yes
Lining Material Cotton
Maximum Chest Size 36 in
Protection Type Flame Resistant
Standards UL Certification
Size - Body Type Regular
Colour Grey
Features Midweight, Flame Resistant, Care: Industrial Wash, Liner for CL348US9, CL345US9, CL348US9, CL348IR9
Garment Type Liner
Hazard Protection Type Flame Resistant
Includes Hood No
Insulated for Cold Conditions Yes
Material Trade Name Ultrasoft
Minimum Chest Size 34 in
Size S
Zipper Material Brass
Series CL348