MEN'S FLAME-RESISTANT LAB COAT, 1 PPE CAT, 5.6 CAL/SQ CM ATPV, M, 6 OZ NOMEX IIIA, BL
MEN'S FLAME-RESISTANT LAB COAT, 1 PPE CAT, 5.6 CAL/SQ CM ATPV, M, 6 OZ NOMEX IIIA, BL
BULWARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's blue fire-resistant lab coat is size medium and is made out of Nomex IIIA. It meets the standards for EN ISO 11612:2018, NFPA 2112, and has four pockets. Welding jackets protect workers from welding hazards such as sparks, spatter, slag, and flame. Jackets cover the arms and torso, extending to the hip.
Technical Specs
Item Flame Resistant Coat
Arc Flash PPE Category 1
Colour Blue
Fabric Weight 6 oz/sq yd
Garment Type Coat
Hazard Type Secondary Flame Resistance
Hood Style None
Insulated for Cold Conditions No
Material Trade Name Nomex(R) IIIA
Minimum Chest Size 42 in
Number of Outside Pockets 4
Standards EN ISO 11612:2018, NFPA 2112
Back Stripe Pattern None
ATPV Rating 5.6 cal/sq cm
Collar Style Lay-Flat
Cuff Style Open
Closure Type Button
Gender Men's
High-Visibility No
Includes Hood No
Length 39 in
Maximum Chest Size 46 in
Number of Inside Pockets 0
Size M
Total Number of Pockets 4
Size - Body Type Regular
Country of Origin Honduras
(subject to change)