!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S KEL2LB FLAME RESISTANT LAB COAT, L REGULAR, BLUE, 3 POCKETS

MEN'S KEL2LB FLAME RESISTANT LAB COAT, L REGULAR, BLUE, 3 POCKETS

VF IMAGEWEAR

MEN'S KEL2LB FLAME RESISTANT LAB COAT, L REGULAR, BLUE, 3 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S KEL2LB FLAME RESISTANT LAB COAT, L REGULAR, BLUE, 3 POCKETS

MEN'S KEL2LB FLAME RESISTANT LAB COAT, L REGULAR, BLUE, 3 POCKETS

VF IMAGEWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIKEL2LB-LGE
  • Mfr. Model # KEL2LB RG L
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's kel2lb light blue lab coat is size large and is made out of Excel fire resistant. It meets the standards for NFPA 2112-2018, and has three pockets. It features hemmed sleeve ends, left chest pocket.

Technical Specs

  • ItemFlame Resistant Coat
  • Arc Flash PPE Category1
  • ColourBlue
  • FeaturesHemmed Sleeve Ends, Left Chest Pocket
  • Garment TypeCoat
  • Hazard Protection TypeFlame Resistant
  • High-VisibilityNo
  • Insulated for Cold ConditionsNo
  • Material Trade NameExcel FR
  • Minimum Chest Size44 in
  • SizeL
  • Total Number of Pockets3
  • SeriesKEL2LB
  • ATPV Rating 7.7 cal/sq cm
  • Collar Style Lapel
  • Fabric Weight 7 oz
  • Closure Type Button
  • Gender Men's
  • Hazard Type Flame Resistant
  • Hood Style None
  • Length 42 1/2 in
  • Maximum Chest Size 46 in
  • Number of Outside Pockets 3
  • Standards NFPA 2112 - 2018
  • Size - Body Type Regular

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list