!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX KLL6NV CONCEALED SNAP-FRONT LAB COAT, NAVY, 2XL, 6 OZ FABRIC, 4 POCKETS

UNISEX KLL6NV CONCEALED SNAP-FRONT LAB COAT, NAVY, 2XL, 6 OZ FABRIC, 4 POCKETS

BULWARK

UNISEX KLL6NV CONCEALED SNAP-FRONT LAB COAT, NAVY, 2XL, 6 OZ FABRIC, 4 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX KLL6NV CONCEALED SNAP-FRONT LAB COAT, NAVY, 2XL, 6 OZ FABRIC, 4 POCKETS

UNISEX KLL6NV CONCEALED SNAP-FRONT LAB COAT, NAVY, 2XL, 6 OZ FABRIC, 4 POCKETS

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIKLL6NV2X
  • Mfr. Model # KLL6NV RG XXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This unisex KLL6NV concealed snap-front lab coat is navy and is size XX-large regular. It is has a fabric weight of six ounces and has four pockets. It features concealed snap front closure, hemmed sleeve ends with concealed adjustable snaps, side vent openings, two chest and two front hip pockets. It meets the standards for NFPA 2112-2018.

Technical Specs

  • ItemFlame Resistant Coat
  • Arc Flash PPE Category2
  • ColourNavy
  • FeaturesConcealed Snap Front Closure, Hemmed Sleeve Ends with Concealed Adjustable Snaps, Side Vent Openings, Two Chest and Two Front Hip Pockets
  • Garment TypeCoat
  • Hazard Protection TypeFlash Fire, Arc Flash
  • Maximum Chest Size58 in
  • Number of Outside Pockets4
  • Size2XL
  • Total Number of Pockets4
  • SeriesKLL6NV
  • ATPV Rating 8.7 cal/sq cm
  • Collar Style Lapel
  • Fabric Weight 6 oz
  • Closure Type Snap
  • Gender Unisex
  • Hazard Type Flash Fire, Arc Flash
  • Minimum Chest Size 56 in
  • Protection Type Flame Resistant
  • Standards NFPA 2112 - 2018
  • Size - Body Type Regular
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list