!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESIST RAIN JACKET,GREEN,S,NYLON

FLAME RESIST RAIN JACKET,GREEN,S,NYLON

TINGLEY

FLAME RESIST RAIN JACKET,GREEN,S,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESIST RAIN JACKET,GREEN,S,NYLON

FLAME RESIST RAIN JACKET,GREEN,S,NYLON

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45JY46
  • Mfr. Model # J12148
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Technical Specs

  • ItemFlame Resistant Rain Jacket
  • StyleRain Jacket
  • Number of Inside Pockets0
  • ColourGreen
  • GenderUnisex
  • High-VisibilityNo
  • Insulated for Cold ConditionsNo
  • Includes HoodYes
  • Length29 in
  • Includes Removable LinerNo
  • Maximum Chest Size46 in
  • FeaturesElastic Inner Cuffs for Improved Protection, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
  • Cuff StyleElastic
  • ANSI TypeUnrated
  • Fabric Weight9 oz
  • Minimum Chest Size46 in
  • Seam StyleTaped
  • Sleeve Length32 1/2 in
  • Garment Type Rain Jacket
  • Size S
  • Number of Outside Pockets 0
  • Front Closure Type Snaps with Storm Flap
  • Material Neoprene
  • ANSI Class Unrated
  • Back Stripe Pattern None
  • Hood Style Attached
  • Length Type Hip
  • Includes Lining Yes
  • Lining Material Nylon
  • Standards ASTM D6413
  • Thickness 12 mil
  • Coating Material Neoprene
  • Front Stripe Pattern None
  • Resists Chemical, Flame, Mildew, Water, Wind
  • Series J12148
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list