LADDER,WALK-THRU FIXED,STEEL, 5-RUNG, 8 FT OVERALL H, 28 IN OVERALL W, STEEL, 5 RUNGS
LADDER,WALK-THRU FIXED,STEEL, 5-RUNG, 8 FT OVERALL H, 28 IN OVERALL W, STEEL, 5 RUNGS
BALLYMORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tri-Arc series fixed ladder measures 28 inch width x 8 feet height x 28 inch depth and is yellow with a painted finish/coating. It includes walk-through handrails and it is made out of steel. In addition, it has a 450-pound load capacity and weighs seven pounds. This fixed ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Fixed Ladders
Load Capacity - Maximum 450 lb
Number of Rungs 5
Overall Width 28 in
Components Included Walk-Through Handrails
Overall Depth 28 in
Rung Width 18 in
Colour Yellow
Assembly Assembled
Reach Height - Maximum 54 in
Finish Painted
Standards ANSI, CCOHS Compliant
Exit Direction Rear
Material Steel
Overall Height 8 ft
Bracket Adjustability Fixed
Rung Type Round
Rung Diameter 1 in
Ladder Type Fixed Ladder
Top-to-Bottom Rung Height 4 ft
Weight 7 lb
Series Tri-Arc
Rung Spacing 12 in
Country of Origin Viet Nam
(subject to change)