LADDER,STEEL, STANDARD FIXED,16-RUNG, 16 FT OVERALL H, 25 IN OVERALL W, STEEL, 16 RUNGS
LADDER,STEEL, STANDARD FIXED,16-RUNG, 16 FT OVERALL H, 25 IN OVERALL W, STEEL, 16 RUNGS
BALLYMORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tri-Arc series fixed ladder measures 25 inch width x 16 feet height x 25 inch depth and is yellow with a painted finish/coating. It includes solid round rung and it is made out of steel. In addition, it has a 500-pound load capacity and weighs 11 pounds. This fixed ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Fixed Ladders
Load Capacity - Maximum 500 lb
Number of Rungs 16
Overall Width 25 in
Components Included Solid Round Rung
Overall Depth 25 in
Rung Width 18 in
Colour Yellow
Assembly Assembled
Reach Height - Maximum 186 in
Finish Painted
Standards ANSI, CCOHS Compliant
Exit Direction Rear
Material Steel
Overall Height 16 ft
Bracket Adjustability Fixed
Rung Type Round
Rung Diameter 1 in
Ladder Type Fixed Ladder
Top-to-Bottom Rung Height 15 ft
Weight 11 lb
Series Tri-Arc
Rung Spacing 12 in
Country of Origin Viet Nam
(subject to change)