!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER,STEEL, STANDARD FIXED,13-RUNG, 13 FT OVERALL H, 25 IN OVERALL W, STEEL, 13 RUNGS

LADDER,STEEL, STANDARD FIXED,13-RUNG, 13 FT OVERALL H, 25 IN OVERALL W, STEEL, 13 RUNGS

BALLYMORE

LADDER,STEEL, STANDARD FIXED,13-RUNG, 13 FT OVERALL H, 25 IN OVERALL W, STEEL, 13 RUNGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER,STEEL, STANDARD FIXED,13-RUNG, 13 FT OVERALL H, 25 IN OVERALL W, STEEL, 13 RUNGS

LADDER,STEEL, STANDARD FIXED,13-RUNG, 13 FT OVERALL H, 25 IN OVERALL W, STEEL, 13 RUNGS

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,124.32 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLLWLFS0113Y
  • Mfr. Model # WLFS0113-Y
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 205.01 lbs

Product Details

This Tri-Arc series fixed ladder measures 25 inch width x 13 feet height x 25 inch depth and is yellow with a painted finish/coating. It includes solid round rung and it is made out of steel. In addition, it has a 500-pound load capacity and weighs 12 pounds. This fixed ladder meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemFixed Ladders
  • Load Capacity - Maximum500 lb
  • Number of Rungs13
  • Overall Width25 in
  • Rung TypeRound
  • Rung Diameter1 in
  • Ladder TypeFixed Ladder
  • Top-to-Bottom Rung Height12 ft
  • Weight12 lb
  • FinishPainted
  • StandardsANSI, CCOHS Compliant
  • Exit Direction Rear
  • Material Steel
  • Overall Height 13 ft
  • Bracket Adjustability Fixed
  • Overall Depth 25 in
  • Rung Width 18 in
  • Colour Yellow
  • Assemblage Assembled
  • Series Tri-Arc
  • Rung Spacing 12 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list