FIXED HEIGHT WORK TABLE, FIXED H, ALUMINUM, 30 IN X 20 IN, 400 LB OVERALL LOAD CAPACITY
FIXED HEIGHT WORK TABLE, FIXED H, ALUMINUM, 30 IN X 20 IN, 400 LB OVERALL LOAD CAPACITY
NEW AGE INDUSTRIAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fixed height work table measures 30 inch width x 20 inch depth and is grey. It includes hex key and is made out of 12 gauge aluminum. In addition, it has one shelf, zero drawers, a 400-pound load capacity, plus it is corrosion/rust-resistant. This fixed height work table meets the standards for NSF.
Technical Specs
Item Fixed Height Work Table
Number of Shelves 1
Colour Grey
Frame Material Aluminum
Includes Hex Key
Overall Depth 20 in
Overall Load Capacity 400 lb
Portability Casters
Standards NSF Certified
Top Material Finish None
Unit Type Not Expandable or Modular
Work Surface Width 30 in
Caster Type (1) Swivel
Foot Type Caster
Frame Construction Welded Only
Metal Top Thickness 1 1/2 in
Height Adjustability Fixed Height
Assembly Unassembled
Edge Shape Square
Included Components Lower Shelf
Number of Drawers 0
Overall Fixed Height 36 in
Overall Width 30 in
Resistance Properties Corrosion-Resistant, Rust-Resistant
Top Material Aluminum
Top Metal Material Gauge 12 ga
Work Surface Depth 20 in
Caster Mount Type Threaded Stem
Wheel Material Polyolefin
For Environment Food Service
Maximum Shelf Load Capacity 400 lb
Country of Origin United States
(subject to change)