FIXED GANTRY CRANE, FIXED SPAN, FIXED H, 2,000 LB LOAD CAPACITY, STEEL, 10.8 FT
FIXED GANTRY CRANE, FIXED SPAN, FIXED H, 2,000 LB LOAD CAPACITY, STEEL, 10.8 FT
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.
Technical Specs
Item Fixed Gantry Crane
Maximum Lifting Capacity 2,000 lb
I-Beam Height 10.1 in
Maximum Overall Height 10.8 ft
Minimum Overall Span 17.5 ft
Minimum Clear Span 17.5 ft
Mobility Under Load Stationary
Span Adjustability Fixed Span
Leg Connection Type Bolt-On
Body Finish Enamel
Mfr. Warranty Length 1 yr
Overall Width 5.4 ft
Wheel Diameter 8 in
Wheel Width 2 in
Body Material Steel
I-Beam Flange Width 4 in
Height Adjustability Fixed Height
Maximum Height Under Beam 10 ft
Maximum Overall Span 20 ft
Maximum Clear Span 17.5 ft
Rotating Legs Not Rotating Legs
Overall Depth 240 in
Colour Blue
Caster Type (4) Swivel Locking
Mobility Casters
Standards ANSI Z535 4, ASME B30.17, OSHA 29 CFR 1910 179
Wheel Material Cast Iron
Country of Origin United States
(subject to change)
Alternate Products
THE CALDWELL GROUP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7,846.70
/ each