!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIXED GANTRY CRANE, FIXED SPAN, FIXED H, 2,000 LB LOAD CAPACITY, STEEL, 10½FT

FIXED GANTRY CRANE, FIXED SPAN, FIXED H, 2,000 LB LOAD CAPACITY, STEEL, 10½FT

VESTIL

FIXED GANTRY CRANE, FIXED SPAN, FIXED H, 2,000 LB LOAD CAPACITY, STEEL, 10½FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIXED GANTRY CRANE, FIXED SPAN, FIXED H, 2,000 LB LOAD CAPACITY, STEEL, 10½FT

FIXED GANTRY CRANE, FIXED SPAN, FIXED H, 2,000 LB LOAD CAPACITY, STEEL, 10½FT

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,536.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESFHS2-10
  • Mfr. Model # FHS-2-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 592
  • Shipping Weight 655.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • ItemFixed Gantry Crane
  • Maximum Lifting Capacity2,000 lb
  • I-Beam Height6 in
  • Maximum Overall Height10.5 ft
  • Minimum Overall Span10 ft
  • Minimum Clear Span7.5 ft
  • Mobility Under LoadStationary
  • Span AdjustabilityFixed Span
  • Leg Connection TypeBolt-On
  • Body FinishEnamel
  • Mfr. Warranty Length1 yr
  • Overall Width5.4 ft
  • Wheel Diameter8 in
  • Wheel Width2 in
  • Body Material Steel
  • I-Beam Flange Width 4 in
  • Height Adjustability Fixed Height
  • Maximum Height Under Beam 10 ft
  • Maximum Overall Span 10 ft
  • Maximum Clear Span 7.5 ft
  • Rotating Legs Not Rotating Legs
  • Overall Depth 120 in
  • Colour Blue
  • Caster Type (4) Swivel Locking
  • Mobility Casters
  • Standards ANSI Z535 4, ASME B30.17, OSHA 29 CFR 1910 179
  • Wheel Material Cast Iron
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list