CRIMP HYDRAULIC HOSE FITTING, 2"-12 THREAD, CARBON STEEL, STRAIGHT, 4,000PSI AT 70 F, 1¼ IN ID, ORFS X HOSE, UN THREAD
CRIMP HYDRAULIC HOSE FITTING, 2"-12 THREAD, CARBON STEEL, STRAIGHT, 4,000PSI AT 70 F, 1¼ IN ID, ORFS X HOSE, UN THREAD
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This crimp hydraulic hose fitting meets the standards for SAE J1453, SAE J516, has a maximum operating pressure of 4,000 psi @ 70 Degrees F and is made of carbon steel. In addition, it has 2"-12 thread. Plus, it has a ORFS x Hose connection type. This crimp hydraulic hose fitting is for use on Globalcore series hoses.
Technical Specs
Item Crimp Hydraulic Hose Fitting
For Use With Hose Series GlobalCore(TM)
Thread Size 2"-12
Fitting Movement Swivel
Max. Working Pressure @ 70 F 4,000 psi
Hose Fitting A Gender Male
Hose Fitting A Size 1 1/4 in
Hose Fitting A Connection Type Hose
Fitting Material Carbon Steel
Standards SAE J1453, SAE J516
Fitting Gender Male x Female
For Hose Dash Size -20
For Hose I.D. 1 1/4 in
Fitting Shape Straight
Vacuum Rating 28 in Hg
Thread Type UN
Hose Fitting B Gender Female
Hose Fitting B Size 1 1/2 in
Hose Fitting B Connection Type ORFS
Reusable Not Reusable
Fitting Connection Type ORFS x Hose
Country of Origin China
(subject to change)