MARKED FISH TAPE, 240 FT L, MANUAL WIND TAPE RETRACTION, 1,600 LB TENSILE STRENGTH, 31-067
MARKED FISH TAPE, 240 FT L, MANUAL WIND TAPE RETRACTION, 1,600 LB TENSILE STRENGTH, 31-067
IDEAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This marked fish tape has a width of⅛ inch, and a length of 240 feet. It features corrosion-resistance, rust-resistant, smooth pay-out. This marked fish tape includes formed hook, full-perimeter handle, tuff-grip pro case.
Technical Specs
Item Marked Fish Tape
Tape Length 240 ft
Tape Shape Flat
Tape Tensile Strength 1,600 lb
Case Diameter 12 in
Case Material Plastic
Features Corrosion-Resistant, Rust-Resistant, Smooth Pay-Out
Replacement Tape Cartridge Number 31-074
Tape Width 1/8 in
Tape End Style Formed Hook
Tape Material Stainless Steel
Tape Diameter 1/8 in
Maximum Wire Capacity 10 AWG
Minimum Wire Capacity 24 AWG
Case Style Winder Slide
Includes Formed Hook, Full-Perimeter Handle, Tuff-Grip Pro Case
Tape Thickness 1/16 in
Country of Origin United States
(subject to change)