!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 100 FT, 33 IN X 7½ IN X 26 IN, RED

FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 100 FT, 33 IN X 7½ IN X 26 IN, RED

DIXON VALVE & COUPLING

FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 100 FT, 33 IN X 7½ IN X 26 IN, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 100 FT, 33 IN X 7½ IN X 26 IN, RED

FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 100 FT, 33 IN X 7½ IN X 26 IN, RED

DIXON VALVE & COUPLING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CLX8
  • Mfr. Model # FHRV2
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.19 lbs

Technical Specs

  • ItemFire Hose Reel
  • Includes Fire HoseNo
  • Overall Length33 in
  • Base Motion TypeSwivel
  • EnclosedNot Enclosed
  • FeaturesPivot Mounting
  • Hose Length75 to 150 ft
  • Includes(2) Wall Mounting Brackets
  • Includes Leader HoseNo
  • Mounting Hole Center to Center Width2 in
  • Number of Mount Holes4
  • Reel FinishPowder Coated
  • Reel Width3 in
  • Hose Capacity 100 ft (1 1/2 in ID)
  • Overall Height 26 in
  • Overall Width 7 1/2 in
  • Compatible Hose Type Double-Jacket Fire Hose, Rack Hose, Single Jacket Fire Hose
  • Fasteners Included Fasteners Included
  • For Hose Diameter 1 1/2 in
  • Hose Storage Type Wall Mount Hose Reel
  • Includes Gooseneck No
  • Mount Base Height 2 in
  • Mounting Location Wall
  • Reel Diameter 29 in
  • Reel or Rack Colour Red
  • Storage Device Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list