!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 18 IN X 6¼ IN X 22 IN, RED

FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 18 IN X 6¼ IN X 22 IN, RED

MOON AMERICAN

FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 18 IN X 6¼ IN X 22 IN, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 18 IN X 6¼ IN X 22 IN, RED

FIRE HOSE REEL, WALL MOUNT FIRE HOSE REEL, 18 IN X 6¼ IN X 22 IN, RED

MOON AMERICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $518.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6APD8
  • Mfr. Model # 1430-1
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • ItemFire Hose Reel
  • Includes Fire HoseNo
  • Overall Length18 in
  • Base Motion TypeStationary
  • EnclosedNot Enclosed
  • For Hose Diameter1 1/2 in
  • Hose Storage TypeWall Mount Hose Reel
  • Includes GooseneckNo
  • Mount Base Height5 in
  • Mount Hole Diameter3/8 in
  • Mounting Hole Center to Center Width2 1/2 in
  • Number of Mount Holes4
  • Reel FinishEnamel
  • Reel Width6 1/4 in
  • Hose Capacity 150 ft (1 1/2 in ID)
  • Overall Height 22 in
  • Overall Width 6 1/4 in
  • Compatible Hose Type Single Jacket Fire Hose
  • Fasteners Included Fasteners Not Included
  • Hose Length 50 ft
  • Includes Wall Mounting Bracket
  • Includes Leader Hose No
  • Mount Base Width 5 in
  • Mounting Hole Center to Center Height 2 7/8 in
  • Mounting Location Wall
  • Reel Diameter 18 in
  • Reel or Rack Colour Red
  • Storage Device Material Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list