!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE HOSE PIN RACK ASSEMBLY, FIRE HOSE PIN RACK, 75 FT, 20 IN X 4 IN X 28 IN, WALL

FIRE HOSE PIN RACK ASSEMBLY, FIRE HOSE PIN RACK, 75 FT, 20 IN X 4 IN X 28 IN, WALL

MOON AMERICAN

FIRE HOSE PIN RACK ASSEMBLY, FIRE HOSE PIN RACK, 75 FT, 20 IN X 4 IN X 28 IN, WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE HOSE PIN RACK ASSEMBLY, FIRE HOSE PIN RACK, 75 FT, 20 IN X 4 IN X 28 IN, WALL

FIRE HOSE PIN RACK ASSEMBLY, FIRE HOSE PIN RACK, 75 FT, 20 IN X 4 IN X 28 IN, WALL

MOON AMERICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $976.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6APG2
  • Mfr. Model # 142-0755
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • ItemFire Hose Pin Rack Assembly
  • Includes Fire HoseYes
  • Overall Length20 in
  • Burst Pressure500 psi
  • Fire Hose TypeSingle Jacket
  • Hose ColourWhite
  • Hose Cover MaterialPolyester
  • Hose Fitting A Size1 1/2 in
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeMNST
  • Hose Length75 ft
  • Hose Storage TypeHose Rack, Pin Rack
  • IncludesPin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
  • Maximum Working Pressure at 70F250 psi
  • Nozzle MaterialPlastic
  • Safety Factor3:1
  • Hose Capacity 75 ft
  • Overall Height 28 in
  • Overall Width 4 in
  • Coupling Lug Style Pin/Rocker
  • For Media Type Air, Water
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Material Brass
  • Hose Fitting A Type FNST
  • Hose Fitting B Size 1 1/2 in
  • Hose Inside Diameter 1 1/2 in
  • Hose Reinforcement Material Fibre
  • Hose Tube Material Polyurethane
  • Jacket Material Polyester
  • Mounting Location Wall
  • Operating Temperature Range -65 Degrees to 150 Degrees F
  • Standards FM, UL, ULC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list